Motion
F4B 107-WF

SKF
F4B 107-WF

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #01471995
MFR #F4B 107-WF
Price$139.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4B 107-WF

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #01471995
MFR #F4B 107-WF

Mfr description
F4B 107-WF MOUNTED UNIT 4 BOLT FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.78/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    92 mm
  • Bore Diameter  
    1-7/16 in
  • Length Through Bore
    53.3 mm
  • Overall Length Diameter  
    118 mm
  • Weight
    3.24 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    7316577343826
  • Max Rpm
    5300 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    110 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    25.5 kN
  • Radial Static Load Capacity
    15.3 kN
  • Replacement Bearing
    YEL 207-107-2F
  • Seal Type
    Contact Seal with Flinger
  • Series
    FY
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577343826
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)