Motion
24048-E1
Spherical Roller Bearing - 240 mm ID, 360 mm OD, 118 mm Width, Straight Bore, Open, C0
Mi Item #01472006
MFR #24048-E1
Price$9,154.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 240 mm ID, 360 mm OD, 118 mm Width, Straight Bore, Open, C0
Mi Item #01472006
MFR #24048-E1

Mfr description
24048-BE-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,154.79/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    2.50 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    118 mm
  • Precision Rating
    Not Rated
  • Weight
    95.7 lbs

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearing 240..-BE-XL, symmetric with rib washer
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1680 rpm
  • Maximum Speed
    1.710 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    240
  • UPC_NO
    4012802550450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)