Motion
SFT-20R

SEALMASTER
SFT-20R

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Seal Seal
MI ITEM #01472048
MFR #SFT-20R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFT-20R

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Seal Seal
MI ITEM #01472048
MFR #SFT-20R

Mfr description
SFT-20RBEV DRY FLG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.5938 in
  • Bore Diameter  
    1-1/4 in
  • Length Through Bore
    1-9/16 in
  • Overall Length Diameter  
    5.5625 in
  • Weight
    2.2 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Max Rpm
    5450 rpm
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -20 to +220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4381 lbf
  • Radial Static Load Capacity
    2567 lbf
  • Replacement Bearing
    1-14
  • Seal Type
    Felt Seal
  • Series
    SFT
  • Type Of Bearing
    Ball
  • UPC_NO
    662461261347

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)