Motion
2501-16-24-FG
90° Elbow - 1 in Male JIC 37° Flare x 1-1/2 in Male Pipe Rigid, One-Piece Forged Steel
Mi Item #01472367
MFR #2501-16-24-FG
Price$98.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1 in Male JIC 37° Flare x 1-1/2 in Male Pipe Rigid, One-Piece Forged Steel
Mi Item #01472367
MFR #2501-16-24-FG

Mfr description
2501-16-24-FG ELBOW 90D MJ-MP FORGED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.59/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 JIC 37°, 1-1/2 NPTF
  • End 2 Size
    1-1/2 in
  • End 2 Size Type
    1 JIC 37°, 1-1/2 NPTF
  • Weight
    1.14 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    1 in Male JIC 37° Flare x 1-1/2 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1-1/2–11-1/2
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    One-Piece Forged Steel
  • Plating
    Trivalent Zinc
  • Series
    2501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)