Motion
2502-02-02-FG
2502-02-02-FG ELBOW 90 MJ-FP FORGED
MI ITEM #01472377
MFR #2502-02-02-FG
List Price$15.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2502-02-02-FG ELBOW 90 MJ-FP FORGED
MI ITEM #01472377
MFR #2502-02-02-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.03/each for your price

Overview

Mfr description
2502-02-02-FG ELBOW 90 MJ-FP FORGED

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare
  • End 1 Size
    1/8 in
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1/8 in
  • End 1 Size Type
    1/8 NPTF
  • End 2 Thread
    (SAE) 5/16–24
  • End 2 Size Type
    1/8 JIC 37°
  • Material
    Steel
  • Weight
    0.08 lbs
  • Description Keyword
    1/8 in Female Pipe Rigid x 1/8 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2502
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text