Motion
2650-02-02-02-02-FG

BRENNAN INDUSTRIES INC
2650-02-02-02-02-FG

Cross - 1/8 in Male JIC 37° Flare x 1/8 in Male JIC 37° Flare x 1/8 in Male JIC 37° Flare x 1/8 in Male JIC 37° Flare
MI ITEM #01472437
MFR #2650-02-02-02-02-FG
List Price$37.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2650-02-02-02-02-FG

Cross - 1/8 in Male JIC 37° Flare x 1/8 in Male JIC 37° Flare x 1/8 in Male JIC 37° Flare x 1/8 in Male JIC 37° Flare
MI ITEM #01472437
MFR #2650-02-02-02-02-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.48/each for your price

Overview

Mfr description
2650-02-02-02-02-FG UNION CROSS

Specifications

  • End 1 Style
    Male JIC 37° Flare
  • End 1 Size
    1/8 in
  • End 1 Thread
    (SAE) 5/16–24
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1/8 in
  • End 2 Thread
    (SAE) 5/16–24
  • End 3 Size
    1/8 in
  • End 3 Style
    Male JIC 37° Flare
  • End 3 Thread
    (SAE) 5/16–24
  • End 4 Size
    1/8 in
  • End 4 Style
    Male JIC 37° Flare
  • Description Keyword
    1/8 in Male JIC 37° Flare x 1/8 in Male JIC 37° Flare x 1/8 in Male JIC 37° Flare x 1/8 in Male JIC 37° Flare
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text