Motion
2701-03-03-FG
Bulkhead 90° Elbow - 3/16 in Male JIC 37° Flare x 3/16 in Male JIC 37° Flare, One-Piece Forged Steel
Mi Item #01472441
MFR #2701-03-03-FG
Price$7.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulkhead 90° Elbow - 3/16 in Male JIC 37° Flare x 3/16 in Male JIC 37° Flare, One-Piece Forged Steel
Mi Item #01472441
MFR #2701-03-03-FG

Mfr description
2701-03-03-FG ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.09/each

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • End 1 Size Type
    3/16 JIC 37°
  • End 2 Size
    3/16 in
  • End 2 Size Type
    3/16 JIC 37°
  • Weight
    0.07 lbs

Details

  • Adapter Type
    90° Elbow - Bulkhead
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    3/16 in Male JIC 37° Flare x 3/16 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 3/8–24
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 3/8–24
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    One-Piece Forged Steel
  • Plating
    Trivalent Zinc
  • Series
    2701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)