Motion
10G1 XBALE

GATES RUBBER CO
10G1 XBALE

Hydraulic Hose & Accessorie - 5/8 in ID, 0.93 in OD, 1900 psi / 131 bar Working Pressure, 7600 psi / 524 bar Burst Pressure, Nitrile Rubber Cover
MI ITEM #01472483
MFR #10G1 XBALE
Price$13.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10G1 XBALE

Hydraulic Hose & Accessorie - 5/8 in ID, 0.93 in OD, 1900 psi / 131 bar Working Pressure, 7600 psi / 524 bar Burst Pressure, Nitrile Rubber Cover
MI ITEM #01472483
MFR #10G1 XBALE

Mfr description
10 G1 X BALE 4657-5705 HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.33/ft

Specifications

Dimensions

  • Dash Size
    10
  • Hose Dash Size
    10
  • Length
    1550 ft / 473 m
  • Minimum Bend Radius
    8 in / 203.2 mm
  • Nominal Hose Inner Diameter  
    5/8 in
  • Nominal Hose Outer Diameter  
    0.93 in

Details

  • Burst Pressure
    7600 psi / 524 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Nitrile/PVC - Type C2
  • Cover Type
    Standard
  • Hose Covering Material
    Nitrile Rubber
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46575705
  • Manufacturer Upc Number
    072053653700
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Global G1 hose is recommended for medium-pressure hydraulic lines and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
  • Reinforcement Type
    1-braid, wire
  • Trademark
    G1 Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053653700
  • Working Pressure
    1900 psi / 131 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)