Motion
12G1 XBALE

GATES RUBBER CO
12G1 XBALE

G1 Hydraulic Hose - 3/4 in ID, 1.09 in OD, 1525 psi / 105.1 bar Working Pressure, 6100 psi / 420.6 bar Burst Pressure, Nitrile Rubber Cover, Nitrile (Type C) Tube
MI ITEM #01472484
MFR #12G1 XBALE
List Price$17.68/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12G1 XBALE

G1 Hydraulic Hose - 3/4 in ID, 1.09 in OD, 1525 psi / 105.1 bar Working Pressure, 6100 psi / 420.6 bar Burst Pressure, Nitrile Rubber Cover, Nitrile (Type C) Tube
MI ITEM #01472484
MFR #12G1 XBALE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.68/ft for your price

Overview

Mfr description
12 G1 X BALE 4657-5706 HOSE

Specifications

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    072053649406
  • Working Pressure
    1525 psi / 105.1 bar
  • Burst Pressure
    6100 psi / 420.6 bar
  • Inner Tube Material
    Nitrile (Type C)
  • Hose Covering Material
    Nitrile Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    -40 to 212 °F
  • UPC_NO
    072053649406
  • Color
    Black
  • Minimum Bend Radius
    9 in / 228.6 mm
  • Dash Size
    12
  • Physical Resistance
    Abrasion, Fire, Oil
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Standards Met
    EN, ISO, MSHA 2G, SAE 100R1 Type S
  • Manufacturer Catalog
  • Typical Applications
    Hydraulic
  • Manufacturer Product Page
  • Description Keyword
    SAE 100R1 Type S
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    Nitrile/PVC - Type C2
  • Length
    1400 ft / 427 m
  • Weight
    0.43 lbs
  • Manufacturer Catalog Number
    46575706
  • Hose Dash Size
    12
  • Cover Type
    Standard
  • Trademark
    G1 Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    Global G1 hose is recommended for medium-pressure hydraulic lines and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
  • Reinforcement Type
    1-braid, wire
  • Hose Pressure
    Variable Pressure-Low
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text