Motion
6M3K XBALE

GATES RUBBER CO
6M3K XBALE

Hydraulic Hose & Accessorie - 3/8 in ID, 0.63 in OD, 3250 psi / 224.1 bar Working Pressure, 13000 psi / 896.3 bar Burst Pressure, Nitrile Rubber Cover
Mi Item #01472487
MFR #6M3K XBALE
Price$9.42/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6M3K XBALE

Hydraulic Hose & Accessorie - 3/8 in ID, 0.63 in OD, 3250 psi / 224.1 bar Working Pressure, 13000 psi / 896.3 bar Burst Pressure, Nitrile Rubber Cover
Mi Item #01472487
MFR #6M3K XBALE

Mfr description
6M3K X BALE 4657-5744 HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.42/ft

Specifications

Dimensions

  • Dash Size
    6
  • Hose Dash Size
    6
  • Length
    4500 ft / 1372 m
  • Minimum Bend Radius
    2 in / 50.8 mm
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.63 in

Details

  • Burst Pressure
    13000 psi / 896.3 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Nitrile/PVC - Type C2
  • Cover Type
    Standard
  • Hose Covering Material
    Nitrile Rubber
  • Hose Pressure
    Constant Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46575744
  • Manufacturer Upc Number
    072053631326
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Recommended for high-pressure hydraulic oil line applications, M3K hose is easy to route and install in extremely tight areas. M3K hose has smaller exterior dimensions and signifcantly tighter bend radius than other SAE 100R1 and 100R2 hose and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
  • Reinforcement Type
    1-braid, wire
  • Trademark
    M3K Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053631326
  • Working Pressure
    3250 psi / 224.1 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)