Motion
CPB108SS

MRC (SKF)
CPB108SS

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Non-Expansion Bearing (Fixed)
Mi Item #01472512
MFR #CPB108SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
CPB108SS

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Non-Expansion Bearing (Fixed)
Mi Item #01472512
MFR #CPB108SS

Mfr description
CPB108SS PIL BLK
  • Prelubricated-for-life with USDA H1-approved grease
  • The high quality synthetic grease is odorless and tasteless, and is approved for use in all food processing industries
  • 60% lighter than cast iron and resistant to hot and cold water, disinfectants, citric acids, cooking fats, and virtually all wash down chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.9375 in
  • Base Width
    1-57/64 in
  • Bolt Center To Center Length
    5.0781 to 5.6250 in
  • Bore Diameter
    1-1/2 in
  • Overall Height
    3.9063 in
  • Overall Length
    6.8906 in
  • Weight
    2.19 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Prelubricated-for-life with USDA H1-approved grease • The high quality synthetic grease is odorless and tasteless, and is approved for use in all food processing industries • 60% lighter than cast iron and resistant to hot and cold water, disinfectants, citric acids, cooking fats, and virtually all wash down chemicals • Helps keep your facility HACCP compliant • Longer life cuts operating and replacement costs • No relubrication necessary • Corrosion-resistant and contamination-free under virtually all wash down conditions • Drop-in replacement
  • Finish Coating
    Uncoated
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5550 lbf
  • Radial Static Load Capacity
    4270 lbf
  • Series
    Marathon®
  • UPC_NO
    097741069342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)