Motion
CUK20-10T
Compact Cylinder, Bore Size 20 mm, Stroke 10 mm
Mi Item #01472530
MFR #CUK20-10T
Price$46.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Bore Size 20 mm, Stroke 10 mm
Mi Item #01472530
MFR #CUK20-10T

Mfr description
CUK20-10T CYLINDER
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 15mm
  • Non-rotating rod
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.78/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Port Size
    M5x0.8
  • Stroke
    10 mm

Details

  • Actuation
    Single Acting - Spring Extend
  • Additional Details
    The series CUK single non-rotating rod, single acting free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 15mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    Compact
  • Bracket 1
    Free
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    T
  • Guide Type
    Non-Rotating
  • Lock Type
    No Lock
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Mounting Type
    Standard
  • Options Included
    Auto Switch Capable, Non-Rotating Rod, Rubber Bumpers, Single Acting Spring Extend
  • Piston Action
    Single-Acting Spring Extended
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CU
  • Special Applications
    Non-Rotating
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)