Specifications
Dimensions
- Valve Size3/4 NPT
- Weight3.09 lbs
Details
- Ball MaterialASTM A108, Carbon Steel Chrome Plated
- Body Seal MaterialRPTFE
- Flow Coefficient Cv Flow Factor Kv48 Cv
- Handle MaterialZinc Plated Steel w/ Vinyl Grip
- Handle StyleLever Handle
- Manufacturer Product Page
- Media Pressure RatingCold Water - 3000 psi, Steam - 150 psi
- Porting StyleFull Port
- Seat MaterialRPTFE
- Standards MetMSS SP-110 Compliant
- Stem MaterialA108-Carbon Steel
- Stem Seal MaterialMPTFE
- Valve Body MaterialCarbon Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)