Motion
6301ZZEC3BXMM

NACHI AMERICA INC
6301ZZEC3BXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #01472558
MFR #6301ZZEC3BXMM
Your Price$15.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6301ZZEC3BXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #01472558
MFR #6301ZZEC3BXMM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.85/each(List $21.88)

Overview

Mfr description
6301 ZZE C3 DEEP GROOVE RADIAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6301ZZEC3BXMM
  • Manufacturer Upc Number
    4991893751123
  • UPC_NO
    4991893751123
  • Weight
    0.13 lbs
  • Description
    6301 ZZE C3 DEEP GROOVE RADIAL
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.48
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6301ZZEC3BXMM is a radial/deep groove ball bearing with a 12mm bore, straight design, double shielded, 37mm OD, and 12mm width for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text