Specifications
Dimensions
- End 1 Size3/4 in
- End 1 Size Type3/4 NPTF
- End 2 Size3/4 in
- End 2 Size Type3/4 NPTF
- Weight0.01 lbs
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeNPTF to NPTF
- Description Keyword3/4 in Male Pipe Rigid x 3/4 in Male Pipe Rigid
- End 1 StyleMale Pipe Rigid
- End 1 Thread(NPTF) 3/4–14
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 3/4–14
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialOne-Piece Forged Steel
- PlatingTrivalent Zinc
- Series5700
Overview
Mfr description
5700-12-12-FG ELBOW