Motion
5701-06-06-FG
5701-06-06-FG ELBOW
MI ITEM #01472594
MFR #5701-06-06-FG
Your Price$30.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5701-06-06-FG ELBOW
MI ITEM #01472594
MFR #5701-06-06-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.46/each(List $42.03)

Overview

Mfr description
5701-06-06-FG ELBOW

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • End 1 Size
    3/8 in
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    3/8 in
  • End 1 Size Type
    3/8 JIC 37°, 3/8 NPTF
  • End 2 Thread
    (NPTF) 3/8–18
  • End 2 Size Type
    3/8 JIC 37°, 3/8 NPTF
  • Material
    Steel
  • Description Keyword
    3/8 in Male JIC 37° Flare x 3/8 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    5701
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text