Motion
SC0675

NTN
SC0675

Radial/Deep Groove Ball Bearing - Straight Bore, 28 mm ID, 65 mm OD, 0.6140 in Width, Open, Without Snap Ring
MI ITEM #01473092
MFR #SC0675
List Price$81.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC0675

Radial/Deep Groove Ball Bearing - Straight Bore, 28 mm ID, 65 mm OD, 0.6140 in Width, Open, Without Snap Ring
MI ITEM #01473092
MFR #SC0675

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.66/each for your price

Overview

Mfr description
SC0675 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Bearing Material
    High Carbon Chrome Steel
  • Inner Ring Width
    0.6140 in, 15.600 mm
  • Radial Dynamic Load Capacity
    5957 lbf
  • Radial Static Load Capacity
    3102 lbf
  • Manufacturer Catalog Number
    SC0675
  • Manufacturer Upc Number
    4550253073499
  • UPC_NO
    4550253073499
  • Weight
    0.485 lbs
  • Description
    SC0675 BALL BRG
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SC0675 is a radial deep groove ball bearing with a 28 mm bore and 65 mm outside diameter, suitable for robust performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought