Motion
SX05A02NV1

NTN
SX05A02NV1

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 71 mm OD, 0.7795 in Width, Open, Without Snap Ring
MI ITEM #01473095
MFR #SX05A02NV1
Your Price$79.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SX05A02NV1

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 71 mm OD, 0.7795 in Width, Open, Without Snap Ring
MI ITEM #01473095
MFR #SX05A02NV1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$79.54/each(List $91.48)

Overview

Mfr description
SX05A02NV1 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.7795 in, 19.800 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Series
    SX0
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    3860 lbf
  • Manufacturer Catalog Number
    SX05A02NV1
  • Manufacturer Upc Number
    4547359199031
  • UPC_NO
    4547359199031
  • Weight
    0.77 lbs
  • Description
    SX05A02NV1 BALL BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SX05A02NV1 Radial/Deep Groove Ball Bearing features 25 mm bore diameter, straight bore, open closure, 71 mm outside diameter, and 0.7795 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text