Motion
GG ASE 08
Pillow Block Housing - Two-Bolt Base, Solid, Cast Iron
MI ITEM #01473346
MFR #GG ASE 08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Solid, Cast Iron
MI ITEM #01473346
MFR #GG ASE 08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    1.9375 in
  • Base Width
    1.9688 in
  • Bolt Center To Center Length
    5.7813 in
  • Compatible Bore Diameter
    1.5000 in, 1.4375 in, 1.5625 in, 40 mm
  • Overall Height  
    3.9375 in
  • Overall Length  
    7.1563 in
  • Weight
    2.88 lbs

Details

  • Compatible Bearing Type
    Radial Ball
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    GG ASE
  • Standards Met
    ASTM A48 Class 30

Overview

Mfr description
ASE08 HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought