Motion
GG.ASE09
Pillow Block Housing - Two-Bolt Base, Solid, Cast Iron
Mi Item #01473348
MFR #GG.ASE09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Solid, Cast Iron
Mi Item #01473348
MFR #GG.ASE09

Mfr description
GG.ASE09
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    2.1250 in
  • Base Width
    2.0313 in
  • Bolt Center To Center Length
    6.3125 in
  • Compatible Bore Diameter
    1.5000 in, 1.6875 in, 1.7500 in, 1.6250 in, 45 mm
  • Overall Height  
    4.2188 in
  • Overall Length  
    7.6875 in
  • Weight
    3.7 lbs

Details

  • Compatible Bearing Type
    Radial Ball
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    GG ASE
  • Standards Met
    ASTM A48 Class 30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)