Motion
GG.SHE09
Pillow Block Housing - Tapped Base, Solid, Cast Iron
Mi Item #01473357
MFR #GG.SHE09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Tapped Base, Solid, Cast Iron
Mi Item #01473357
MFR #GG.SHE09

Mfr description
GG.SHE09
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    54 mm
  • Base Width
    48 mm
  • Bolt Center To Center Length
    95.30 mm
  • Bore Diameter
    45 mm
  • Compatible Bore Diameter
    45 mm
  • Overall Height  
    107 mm
  • Overall Length  
    120 mm
  • Weight
    3.83 lbs

Details

  • Compatible Bearing Series Part Num
    GE45KRRB
  • Compatible Bearing Type
    Ball
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Housings
  • Series
    SHE
  • Standards Met
    ASTM A48 Class 30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)