Motion
83948
Vent Valve Assembly - For Use With Centro-Matic Drum Pump, Vent Valve Assembly
Mi Item #01473517
MFR #83948
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vent Valve Assembly - For Use With Centro-Matic Drum Pump, Vent Valve Assembly
Mi Item #01473517
MFR #83948

Mfr description
83948 VENT VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    1/4 NPTF
  • Outlet Thread Size
    1/8 NPTF
  • Weight
    3.21 lbs

Details

  • For Use With
    Centro-Matic Drum Pump
  • Product Type
    Lubrication Equipment Accessories
  • Series
    C8-15
  • Type
    Vent Valve Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)