Specifications
Dimensions
- Weight0.10 lbs
Details
- For Use WithSL-V Injector, SL1 Injector, SL41 Injector, SL44 Injector
- MaterialSteel
- Product TypeGrease Injector Accessories
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)