Motion
4234988
Process Pressure Gauge - 212.25 Series, VAC 30 in.HG-0-15 psi, 4-1/2 in Face Diameter, Lower Back Mount (LBM), None - Dry Case Filled
MI ITEM #01473768
MFR #4234988
Price$581.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Process Pressure Gauge - 212.25 Series, VAC 30 in.HG-0-15 psi, 4-1/2 in Face Diameter, Lower Back Mount (LBM), None - Dry Case Filled
MI ITEM #01473768
MFR #4234988

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$581.09/each

Specifications

Dimensions

  • Face Diameter
    4-1/2 in

Details

  • Ambient Temperature Range
    -40°F to +140 °F
  • Bourdon Tube
    Copper Alloy / C-type
  • Case Filling
    None - Dry Case
  • Case Material
    Black Painted Aluminum
  • Design Features
    Hinged Ring Design
  • Dial Color
    White aluminum with black lettering
  • Gauge Pressure Range
    VAC 30 in.HG-0-15 psi
  • Gauge Type
    Vacuum / Pressure Combination
  • Lens Material
    Flat instrument glass with silicone rubber gasket
  • Manufacturer Product Page
  • Max Operating Temperature
    +212 °F
  • Mounting Type
    Lower Back Mount (LBM)
  • Movement
    Stainless steel, Internal stop pin at 1.3 x full scale
  • Pointer Material
    Black Aluminum / Adjustable
  • Pressure Connection
    Copper Alloy
  • Series
    212.25
  • Thread Connection
    1/4 NPT
  • Wetted Materials
    Copper Alloy (Brass)

Overview

Mfr description
212.25 4.5 -30INHG/15PSI 1/4 B
  • Types of process industries that would use these gauges are: chemical/petrochemical, power stations, mining, on and offshore, environmental technology, mechanical engineering and plant construction.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought