Motion
SS-F075
Elbow & Straight Adapters - 3/4 in Coupling Size, Stainless Steel Body, Part F, Female Coupler x Male Thread NPT
Mi Item #01473775
MFR #SS-F075
Price$19.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 3/4 in Coupling Size, Stainless Steel Body, Part F, Female Coupler x Male Thread NPT
Mi Item #01473775
MFR #SS-F075

Mfr description
SS-F-075 ADAPTER
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.61/each

Specifications

Dimensions

  • Coupling Size
    3/4 in
  • Size
    3/4
  • Weight
    0.40 lb

Details

  • Body Material
    Stainless Steel
  • Coupling Connection Type
    Female Coupler x Male Thread NPT
  • End Type
    Adapter
  • End Type 2
    Male NPT
  • Manufacturer Upc Number
    822353034156
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Stainless Steel
  • Part Type
    Part F
  • Product Types
    Stainless Steel Part F Male Adapter x Male NPT
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353034156
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)