Specifications
Dimensions
- Face Diameter4-1/2 in
Details
- Ambient Temperature Range-40°F to +140 °F
- Bourdon TubeCopper Alloy / C-type
- Case FillingNone - Dry Case
- Case MaterialBlack Painted Aluminum
- Design FeaturesHinged Ring Design
- Dial ColorWhite aluminum with black lettering
- Gauge Pressure RangeVAC 30 in.HG-0-60 psi
- Gauge TypeVacuum / Pressure Combination
- Lens MaterialFlat instrument glass with silicone rubber gasket
- Manufacturer Product Page
- Max Operating Temperature+212 °F
- Mounting TypeLower Back Mount (LBM)
- MovementStainless steel, Internal stop pin at 1.3 x full scale
- Pointer MaterialBlack Aluminum / Adjustable
- Pressure ConnectionCopper Alloy
- Series212.25
- Thread Connection1/4 NPT
- Wetted MaterialsCopper Alloy (Brass)
Overview
Mfr description
212.25 4.5 -30INHG/60PSI 1/4 B
- Types of process industries that would use these gauges are: chemical/petrochemical, power stations, mining, on and offshore, environmental technology, mechanical engineering and plant construction.