Specifications
Dimensions
- Face Diameter4-1/2 in
Details
- Ambient Temperature Range-40°F to +140 °F
- Bourdon Tube316 Stainless Steel / Helical Type
- Case FillingNone - Dry Case
- Case MaterialBlack Painted Aluminum
- Design FeaturesHinged Ring Design
- Dial ColorWhite aluminum with black lettering
- Gauge Pressure Range10000 psi
- Gauge TypePressure Gauge
- Lens MaterialFlat instrument glass with silicone rubber gasket
- Manufacturer Product Page
- Max Operating Temperature+212 °F
- Mounting TypeLower Back Mount (LBM)
- MovementStainless Steel
- Pointer MaterialBlack Aluminum / Adjustable
- Pressure Connection316L Stainless Steel
- Series232.25
- Thread Connection1/2 NPT
- Wetted MaterialsStainless Steel
Overview
Mfr description
232.25 4.5 10000PSI 1/2 B
- Suitable for corrosive gaseous or liquid media that will not clog the pressure system or attack 316L SS parts.
- Types of process industries that would use these gauges are: chemical/petrochemical, power stations, mining, on and offshore, environmental technology, mechanical engineering and plant construction.