Motion
6320-C4
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Open, Without Snap Ring, C4 Internal Clearance
MI ITEM #01474194
MFR #6320-C4
Your Price$1,072.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Open, Without Snap Ring, C4 Internal Clearance
MI ITEM #01474194
MFR #6320-C4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,072.37/each(List $1,286.84)

Overview

Mfr description
6320-C4

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C4
  • Operating Temperature Range
    Maximum of +120 °C
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    2.5 mm
  • Max Rpm
    4250 rpm
  • Standards Met
    DIN 625-1
  • Series
    63
  • Radial Dynamic Load Capacity
    174000 N
  • Radial Static Load Capacity
    135000 N
  • Manufacturer Catalog Number
    6320-C4
  • UPC_NO
    4012801281270
  • Weight
    16.4 lbs
  • Description
    6320-C4
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    Radial/Deep Groove Ball Bearing features 100 mm bore, open type, 215 mm outside diameter, and 47 mm width for heavy-duty radial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text