Motion
NO. 1500 35LB PAIL

LUBRIPLATE LUBRICANTS CO
NO. 1500 35LB PAIL

1500 Series Multipurpose Grease - Extreme Pressure, Petroeum-Based, Lithium Complex-Thickened Grease Composition, 00 NLGI Grade, 35 lb Size, Pail Container, Not Food Grade, Water Resistant, -5 to +275 °F
Mi Item #01474245
MFR #NO. 1500 35LB PAIL
Price$684.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 1500 35LB PAIL

1500 Series Multipurpose Grease - Extreme Pressure, Petroeum-Based, Lithium Complex-Thickened Grease Composition, 00 NLGI Grade, 35 lb Size, Pail Container, Not Food Grade, Water Resistant, -5 to +275 °F
Mi Item #01474245
MFR #NO. 1500 35LB PAIL

Mfr description
L0163-035 GREASE NO.1500 35LB PAIL
  • Can withstand higher operating temperatures than traditional lithium multi-purpose greases
  • Used in centralized lubrication systems and new on-highway trailer wheel bearings
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$684.06/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    00
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Application
    Leaky gear cases, trailer wheel bearings where a semi-fluid grease is required
  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Composition
    Petroeum-Based, Lithium Complex-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    500 °F
  • Flash Point
    260°C/500 °F
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Lithium Complex
  • Manufacturer Upc Number
    089215516308
  • Max Operating Temperature
    275 °F
  • Min Operating Temperature
    -5 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    1500
  • Temperature Range
    -5 to +275 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215516308
  • Viscosity
    215
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 2.75% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)