Motion
F16-04A
Main Air Line Filter - 5 micron, 80.4 scfm, 1/2 NPT Ports, Transparent Bowl, Automatic Drain, With Guard
Mi Item #01474392
MFR #F16-04A
Price$253.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Air Line Filter - 5 micron, 80.4 scfm, 1/2 NPT Ports, Transparent Bowl, Automatic Drain, With Guard
Mi Item #01474392
MFR #F16-04A

Mfr description
F16-04A FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.82/each

Specifications

Dimensions

  • Overall Height
    165 mm
  • Overall Width
    76 mm
  • Port Size
    1/2 NPT
  • Weight
    1.69 lbs

Details

  • Bowl Material
    Transparent Bowl
  • Bowl Options
    With Guard
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Rating
    5 μm
  • Filter Type
    Main Line Filter
  • Fluid Comp
    Air
  • Max Operating Temperature
    125 °F
  • Maximum Air Flow
    80.4 scfm
  • Maximum Operating Pressure
    150 psi
  • Micron Rating
    5 micron
  • Port Gender
    Female
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)