Motion
GL135
Pneumatic Pressure Gauge - 2 in Face, 1/4 NPT
Mi Item #01474398
MFR #GL135
Price$24.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Pressure Gauge - 2 in Face, 1/4 NPT
Mi Item #01474398
MFR #GL135

Mfr description
GL135 GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.32/each

Specifications

Dimensions

  • Display Outside Diameter  
    2 in
  • Weight
    0.16 lbs

Details

  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Lower Mount
  • Operating Pressure Range
    0 to +200 psi
  • Operating Temperature Range
    -40 to +150 °F
  • Scale Graduation
    5 psi
  • Standards Met
    ASME B40.1 Grade B
  • Thread Connection
    1/4 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)