Specifications
Dimensions
- Hose Inside Diameter3/4 in
- Overall Length3-1/16 in
- Weight0.58 lbs
Details
- Body MaterialPlated Iron/Steel
- Compatible Banding TypesNone
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)