Motion
R16-04R
Miniature Air Regulator - 88 scfm, 1/2 BSPT, 5 to 25 psi
MI ITEM #01474427
MFR #R16-04R
Price$122.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - 88 scfm, 1/2 BSPT, 5 to 25 psi
MI ITEM #01474427
MFR #R16-04R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$122.60/each

Specifications

Dimensions

  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in
  • Overall Height
    132 mm
  • Overall Width
    76 mm
  • Weight
    1.56 lbs

Details

  • Fluid Comp
    Air
  • Inlet Port Type
    Straight
  • Max Operating Temperature
    150 °F
  • Maximum Air Flow
    88 scfm
  • Maximum Operating Pressure
    300 psi
  • Maximum Set Pressure
    25 psi
  • Minimum Set Pressure
    5 psi
  • Operating Temperature Range
    32 to 150 °F
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    5 to 25 psi
  • Thread Standard
    Rc

Overview

Mfr description
R16-04R REGULATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought