Motion
R26-04R
Standard Air Regulator - 1/2 in Inlet Port, NPT Inlet Thread, Straight, 1/2 in Outlet Port, NPT Outlet Thread, Straight, 5 to 125 psi
Mi Item #01474429
MFR #R26-04R
Price$217.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/2 in Inlet Port, NPT Inlet Thread, Straight, 1/2 in Outlet Port, NPT Outlet Thread, Straight, 5 to 125 psi
Mi Item #01474429
MFR #R26-04R

Mfr description
R26-04R REGULATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$217.19/each

Specifications

Dimensions

  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in
  • Overall Height
    165 mm
  • Overall Width
    85 mm
  • Weight
    2.41 lbs

Details

  • Fluid Comp
    Air
  • Included Options
    Panel Mount Nut
  • Inlet Port Type
    Straight
  • Knob Type
    Non-Rising
  • Max Operating Temperature
    150 °F
  • Maximum Air Flow
    185 scfm
  • Maximum Operating Pressure
    300 psi
  • Maximum Set Pressure
    125 psi
  • Min Operating Temperature
    32 °F
  • Minimum Set Pressure
    5 psi
  • Operating Temperature Range
    32 to 150 °F
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    5 to 125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)