1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
STBC800
Band Hose Clamp - Stainless Steel Material, 7.766 in Min Diameter, 8.062 in Max Diameter
MI ITEM #
01474438
MFR #
STBC800
Price
$10.60
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Hose Clamps
DIXON VALVE & COUPLING CO STBC800
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
STBC800
Band Hose Clamp - Stainless Steel Material, 7.766 in Min Diameter, 8.062 in Max Diameter
MI ITEM #
01474438
MFR #
STBC800
Mfr description
STBC800 T-BOLT CLAMP
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$10
.60
/each
Add to Cart
Specifications
Dimensions
Band Diameter
8.062 in
Maximum Diameter
8.062 in
Minimum Diameter
7.766 in
Width
3/4 in
Details
Clamp Type
Band Hose Clamp
Finish Coating
Plain
Material
Stainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items