Motion
1940656  HOUSING BASIC K08010A

FALK
1940656 HOUSING BASIC K08010A

Speed Reducer Housing - Series: Ultramite, BASIC Reducer Size, Housing
Mi Item #01474812
MFR #1940656 HOUSING BASIC K08010A
Price$11,826.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940656 HOUSING BASIC K08010A

Speed Reducer Housing - Series: Ultramite, BASIC Reducer Size, Housing
Mi Item #01474812
MFR #1940656 HOUSING BASIC K08010A

Mfr description
BASIC HSG 08UBBQ-10.0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11,826.19/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    BASIC
  • Weight
    198.00 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934147432
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Housing
  • Series
    Ultramite
  • UPC_NO
    782934147432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)