Motion
MH0059BA01AA00000C0000A0J

CHAR-LYNN (DANFOSS)
MH0059BA01AA00000C0000A0J

Char-Lynn H Series Hydraulic Gerotor Spool Valve Motor - H-Series, 5.90 in³/r Displacement, 4-Bolt Flange - 1.75 in Pilot Mounting Type, 1 in Straight - Woodruff Key Output Shaft Size, 7/8–14 UNF-2B Port Size
MI ITEM #01474909
MFR #MH0059BA01AA00000C0000A0J
Price$1,713.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
MH0059BA01AA00000C0000A0J

Char-Lynn H Series Hydraulic Gerotor Spool Valve Motor - H-Series, 5.90 in³/r Displacement, 4-Bolt Flange - 1.75 in Pilot Mounting Type, 1 in Straight - Woodruff Key Output Shaft Size, 7/8–14 UNF-2B Port Size
MI ITEM #01474909
MFR #MH0059BA01AA00000C0000A0J

Mfr description
101-2420 MOTOR
  • Time-tested Char-Lynn drive set
  • Three moving components (gerotor-star, drive, and shaft)
  • Optimized drive running angle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,713.72/each

Specifications

Dimensions

  • Continuous Torque
    1368 in
  • Inlet And Outlet Port Size
    Straight Thread O-ring SAE 7/8-14 UNF-2B Ports Size 10
  • Intermittent Torque
    1829 in
  • Motor Port Size
    7/8–14 UNF-2B
  • Output Shaft Size
    1 in Straight - Woodruff Key
  • Overall Height
    3.31 in
  • Overall Length
    6.72 in
  • Overall Width
    3.38 in
  • Weight
    11.8 lbs

Details

  • Actual Mounting Flange
    Standard, 4 Bolt: 44.4 [1.75] Dia. X 3.0 [.12] Pilot, .375-16 Unc-2B Threaded
  • Actual Output Shaft
    25.4 [1.00] Dia. Straight With Woodruff Key And 1/4-20 Threaded Hole
  • Actual Port Type
    .875-14 Unf-2B O-ring Port, Size 10 Accepts Fittings For Sae J1926
  • Case Drain
    No Case Drain
  • Continuous Flow Rate
    15 gpm
  • Continuous Pressure
    1800 psi
  • Displacement
    5.90 in³/r
  • Intermittent Flow Rate
    18 gpm
  • Intermittent Pressure
    2400 psi
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Continuous Oil Viscosity
    100 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    585 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Mounting Type
    4-Bolt Flange - 1.75 in Pilot
  • Parts And Repair Manual
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports
  • Product Brochure
  • Recommended Filtration
    Per Iso Cleanliness Code. Level 18/13
  • Recommended Fluids
    Premium Quality, Anti-Wear Type Hydraulic Oil with A Viscosity Of Not Less Than 701 Sus or 13Cst with Best Range Of 100 - 200 Sus or 20 - 43 Cst At Operating Temperature,
  • Repair Manual#
    7-117
  • Repair Parts Drawing#
    6-121
  • Replacement Bearing Race
    007, 008 & 009 Design - 7462-000
  • Replacement Buna Seal Kit
    007 Design - 60023-000, 008 & 009 Design - 60540-000
  • Replacement Drive - Sold Separately
    009 Design - 616-000
  • Replacement Gerotor Sold Seprately
    009 Design - 8277-003
  • Replacement Long Cap Screw Cap End
    009 Design - 16294-175 - 7 Required
  • Replacement Mounting Flange
    009 & 008 Design 22000-002, 007 Design 7464-000
  • Replacement Needle Thrust Bearing
    007, 008 & 009 Design - 7537-000
  • Replacement Output Shaft
    007, 008 & 009 Design - 7360-001
  • Replacement Rear Housing
    009 Design - 22230-001, 008 & 007 Design - 7359-001
  • Replacement Short Cap Screw Mnt End
    007, 008 & 009 Design - 16292-088 - 4 Required
  • Replacement Viton Seal Kit
    007 Design - 60032-000, 008 & 009 Design - 60544-000
  • Seal Type
    Standard
  • Series
    H-Series
  • Shaft Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)