Motion
WE80R
WE80R Speed Ring, Low Carbon Steel Material
MI ITEM #01474923
MFR #WE80R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WE80R Speed Ring, Low Carbon Steel Material
MI ITEM #01474923
MFR #WE80R

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WE80R SPACER RING

Specifications

  • Series
    WE
  • Product Types
    High Speed Ring Kit
  • Coupling Size Code
    80
  • Outside Diameter
    16.0000 in
  • Material
    Low Carbon Steel
  • Max Rpm
    2000 rpm
  • Horsepower @ 100 RPM
    62 hp
  • Torque Capacity
    39500 in
  • Manufacturer Upc Number
    698672013512
  • UPC_NO
    698672013512
  • Weight
    19.10 lbs
  • Product Type
    Tire Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text