Motion
WES80
Spacer Two Piece Element, Polyether Urethane Material
MI ITEM #01474925
MFR #WES80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spacer Two Piece Element, Polyether Urethane Material
MI ITEM #01474925
MFR #WES80

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WES80 SPACER ELEMENT

Specifications

  • Series
    Dura-Flex BTS WE
  • Coupling Size Code
    80
  • Element Type
    Tire
  • Element Material
    Polyurethane
  • Outside Diameter
  • Coupling Overall Length
    19.73 in
  • Distance Between Shafts
    Minimum of 1/4 in
  • Torque Capacity
    39500 in
  • Max Rpm
    1800 rpm
  • Horsepower @ 100 RPM
    62.7 hp
  • Max Angular Misalignment
    2 °
  • Max Parallel Misalignment
    1/8 in
  • UPC_NO
    698672134996
  • Weight
    40.00 lbs
  • Material
    Polyether Urethane
  • Product Type
    Tire Coupling Tires & Flexible Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text