Motion
WES70
Spacer Two Piece Element, Polyether Urethane Material
MI ITEM #01474926
MFR #WES70
Your Price$1,857.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spacer Two Piece Element, Polyether Urethane Material
MI ITEM #01474926
MFR #WES70

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$1,857.92/each(List $2,191.20)

Overview

Mfr description
WES70 SPACER ELEMENT

Specifications

  • Series
    Dura-Flex BTS WE
  • Coupling Size Code
    70
  • Element Type
    Tire
  • Element Material
    Polyurethane
  • Outside Diameter
  • Coupling Overall Length
    16.81 in
  • Distance Between Shafts
    Minimum of 1/4 in
  • Torque Capacity
    22125 in
  • Max Rpm
    2600 rpm
  • Horsepower @ 100 RPM
    35.12 hp
  • Max Angular Misalignment
    2 °
  • Max Parallel Misalignment
    1/8 in
  • UPC_NO
    698672134989
  • Weight
    28.00 lbs
  • Material
    Polyether Urethane
  • Product Type
    Tire Coupling Tires & Flexible Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text