Motion
WE70H378

TB WOODS
WE70H378

WE70 x 3-7/8 in. BTS Hub, Low Carbon Steel Material
MI ITEM #01474933
MFR #WE70H378
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
WE70H378

WE70 x 3-7/8 in. BTS Hub, Low Carbon Steel Material
MI ITEM #01474933
MFR #WE70H378

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WE70 X 3-7/8 HUB

Specifications

  • Series
    WE
  • Coupling Size Code
    70
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Hub Outside Diameter
  • Hub Material
    Steel
  • Coupling Outside Diameter
    14.0000 in
  • Length Through Bore
  • Max Rpm
    3600 rpm
  • Torque Capacity
    22125 in
  • Horsepower @ 100 RPM
    35 hp
  • Keyway Size
    1 in x 1/2 in
  • Manufacturer Catalog Number
    WE70H378
  • Manufacturer Upc Number
    698672014731
  • Weight
    34.90 lbs
  • Material
    Low Carbon Steel
  • Outside Diameter
    12.5300 in
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text