1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
SNL 509
Pillow Block Housing - Cast iron
MI ITEM #
01475076
MFR #
SNL 509
Price
$327.34
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Housings
SKF SNL 509
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
SNL 509
Pillow Block Housing - Cast iron
MI ITEM #
01475076
MFR #
SNL 509
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$327.34
/each
Qty
Add to Cart
Specifications
Dimensions
Bolt Center To Center Length
170 mm
Overall
Height
109 mm
Overall
Length
205 mm
Weight
6.71 lbs
Details
Housing Material
Cast Iron
Product Type
Pillow Block Housings
Series
SNL
Overview
Mfr description
SNL 509 HSG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought