Motion
GEG 16 ES

SKF
GEG 16 ES

Radial Spherical Plain Bearing - 16 mm Bore, 28 mm OD, 16 mm Inner Ring Width, Open, Standard Grade
MI ITEM #01475471
MFR #GEG 16 ES
Price$77.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEG 16 ES

Radial Spherical Plain Bearing - 16 mm Bore, 28 mm OD, 16 mm Inner Ring Width, Open, Standard Grade
MI ITEM #01475471
MFR #GEG 16 ES

Mfr description
GEG 16 ES BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.98/each

Specifications

Dimensions

  • Ball Diameter
    0.9060 in, 23 mm
  • Bore Diameter  
    16 mm
  • Inner Ring Width  
    16 mm
  • Misalignment Angle  
    4 °
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    28 mm
  • Overall Width
    16 mm
  • Weight
    0.08 lbs

Details

  • Additional Details
    Relubricatable | Annular Groove and Holes | Steel on Steel
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Standard
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEG 16 ES
  • Manufacturer Upc Number
    7316577003140
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    17.6 kN
  • Radial Static Load Capacity
    88 kN
  • Series
    GEG
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577003140

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)