Motion
25-900-400-psi/kPa

NOSHOK INC
25-900-400-psi/kPa

Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 400 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled
MI ITEM #01475709
MFR #25-900-400-psi/kPa
List Price$108.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-900-400-psi/kPa

Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 400 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled
MI ITEM #01475709
MFR #25-900-400-psi/kPa

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$108.63/each for your price

Overview

Mfr description
25.900.400 PSI/KPA GAUGE
  • High quality liquid filled gauge
  • Vacuum and compound ranges through 0 psi to 15,000 psi
  • Impact resistant ABS and Stainless Steel case
  • Copper alloy and Brass wetted parts
  • Cleaning for Oxygen Service (O<sub>2</sub>) is available only for dry or HL (Halocarbon) filled gauges
  • For gauges with MIP, GY40 fill is standard for liquid filled gauges

Specifications

  • Gauge Type
    Pressure Gauge
  • Gauge Pressure Range
    400 psi
  • Face Diameter
    2.5000 in
  • Lens Material
    Ultrasonically Welded to the Case, Acrylic
  • Pointer Material
    Molded Plastic
  • Movement
    Brass and Nylon with Highly Polished Bearing Surfaces
  • Accuracy
    1.6 %
  • Material
    Acrylonitrile Butadiene Styrene (ABS)
  • Connection Locations
    Bottom
  • Pressure Range
    0 to 400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text