Motion
DMD-140H-1 CT CO LINK P

DIAMOND CHAIN COMPANY
DMD-140H-1 CT CO LINK P

Connecting Link - 140 / 1-3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #01475747
MFR #DMD-140H-1 CT CO LINK P
Your Price$49.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-140H-1 CT CO LINK P

Connecting Link - 140 / 1-3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #01475747
MFR #DMD-140H-1 CT CO LINK P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.86/each(List $57.34)

Overview

Mfr description
DMD-140H-1 CT CO LINK P

Specifications

  • Chain Size & Pitch
    140 / 1-3/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    1.000 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.663 in
  • Pin Diameter
    1/2 in
  • Chain Overall Width
    2.44 in
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Standards Met
    API Specification 7F, ASME/ANSI 60
  • Manufacturer Catalog Number
    C-3194CL-18-P
  • UPC_NO
    716647173181
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text