Motion
DMD-200H-1 CT CO LINK P

DIAMOND CHAIN COMPANY
DMD-200H-1 CT CO LINK P

Roller Chain Link - Cottered, Carbon Steel Material, Oiled Finish
Mi Item #01475750
MFR #DMD-200H-1 CT CO LINK P
Price$205.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-200H-1 CT CO LINK P

Roller Chain Link - Cottered, Carbon Steel Material, Oiled Finish
Mi Item #01475750
MFR #DMD-200H-1 CT CO LINK P

Mfr description
DMD-200H-1 CT CO LINK P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.54/each

Specifications

Dimensions

  • Inside Width
    1.5000 in, 38.10 mm
  • Link Plate Thickness
    0.3750 in, 9.52 mm
  • Pin Diameter
    0.7810 in, 19.83 mm
  • Pin Length
    3.7100 in, 94.23 mm
  • Pitch
    2-1/2 in
  • Roller Width
    1.5000 in, 38.10 mm
  • Weight
    13.380 lbs, 19.91 kg
  • Weight per Foot
    13.380 lbs, 19.91 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    200H
  • Chain Number & Pitch
    200H / 2-1/2 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    200H
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    200H
  • Standards Met
    ASME, ANSI B29.1, API
  • Type
    Connecting Link
  • Working Load Capacity
    18333 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)