Motion
CL42155-226

FORMSPRAG CLUTCH
CL42155-226

Sprag Clutch Mechanical Clutch - 50 mm Bore, 136.53 mm OD, 95.25 mm Length, 2250 ft-lbs Torque
MI ITEM #01475804
MFR #CL42155-226
Price$4,158.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL42155-226

Sprag Clutch Mechanical Clutch - 50 mm Bore, 136.53 mm OD, 95.25 mm Length, 2250 ft-lbs Torque
MI ITEM #01475804
MFR #CL42155-226

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,158.06/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    136.53 mm
  • Overall Length
    95.25 mm
  • Weight
    17.75 lbs

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    2200 rpm
  • Torque Capacity
    2250 ft-lbs
  • UPC_NO
    786582310163

Overview

Mfr description
FSO 600 X 50MM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text