Motion
35PC POLY-SS 100FT REEL

TSUBAKI (UST)
35PC POLY-SS 100FT REEL

Roller Chain - Corrosion Resistant Series, 35 / 3/8 in, Riveted, 1 Strand, Stainless Steel, Acetal Material, 100 ft Length
Mi Item #01475865
MFR #35PC POLY-SS 100FT REEL
Price$73.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35PC POLY-SS 100FT REEL

Roller Chain - Corrosion Resistant Series, 35 / 3/8 in, Riveted, 1 Strand, Stainless Steel, Acetal Material, 100 ft Length
Mi Item #01475865
MFR #35PC POLY-SS 100FT REEL

Mfr description
35PC POLY-SS 100FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.98/ft

Specifications

Dimensions

  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.188 in
  • Link Plate Height
    0.354 in
  • Link Plate Thickness
    0.050 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.141 in
  • Pin Length
    0.3940 in, 10 mm
  • Pitch
    1/4 in
  • Plate Height
    0.354 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.200 in
  • Roller Width
    0.188 in
  • Weight
    0.15 lb
  • Weight per Foot
    0.06 lbs, 0.089 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    25
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Poly Steel Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Stainless Steel
  • Manufacturer Catalog Number
    25PC POLYSTEEL CHAIN
  • Material
    Acetal, Stainless Steel
  • Material Specification
    Type 304
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -14 to 176 °F, -10 to 80 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Lube-Free
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039190185
  • Working Load Capacity
    40 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)