Overview
Mfr description
RNA 69/32 BRG
- Machined Type Needle Roller Bearings
- High Carbon Steel
- Oil Hole
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing MaterialHigh Carbon Chrome Steel
- Operating Temperature Range- 20 °C to + 120 °C
- Cage MaterialSteel
- Dynamic Load Capacity53500 N
- Static Load Capacity95700 N
- SeriesRNA69
- Manufacturer Catalog
- Country of OriginJP
- Product TypeNeedle Roller Bearings
- Long DescriptionThe RNA69/32 Machined Type Needle Roller Bearing features a 40 mm bore diameter, 52 mm outside diameter, 36 mm overall width, and an open closure design, making it suitable for demanding power transmission applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data