Motion
UF2-200X100
Industrial Hose - 20 psi Working Pressure, Material Handling Hose Type
MI ITEM #01476035
MFR #UF2-200X100
Price$14.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 20 psi Working Pressure, Material Handling Hose Type
MI ITEM #01476035
MFR #UF2-200X100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.38/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Blue
  • Hose Covering Material
    PVC Cover
  • Hose Type
    Material Handling Hose
  • Manufacturer Upc Number
    822353021170
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Ureflex™ UF2™ Series Extra Heavy Duty Polyurethane Lined Material Handling Hose
  • Typical Applications
    Fly ash collection, Industrial vacuum equipment, Material chutes, Material handling - heavy duty abrasive, Milling machine scrap recovery, Rock, gravel, sand and crushed concrete vacuuming, Shot blast recovery
  • UPC_NO
    822353021170
  • Working Pressure
    20 psi

Overview

Mfr description
UF2-200 UREFLEX II 2" BLUE HOSE
  • Extra Thick Abrasion Resistant Polyurethane Liner - Designed for dry applications where severe abrasion is a factor. Provides for longer hose life and lower operating costs versus rubber or PVC hoses. Static Dissipative Cover - Specially formulated to help prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Convoluted Outer Cover - Provides increased hose flexibility. Oil Resistant Polyurethane Liner - Resists most animal and petroleum based oils. Phthalate Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought